Zoro Homepage

Pipe Marker, Low Pressure Nitrogen, PK5, 7178-1-PK

  • Mfr # 7178-1-PK

  • Zoro # G202141300


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7178-1-PK
Zoro #
G202141300
UPC #
888434569726
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Low Pressure Nitrogen
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Plastic
ISO 14726
No
UV Resistant
No
Water Resistant
No
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Low Pressure Nitrogen
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Number of Pipe Markers
1
Weather Resistant
Yes
Abrasion Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Style
Permanent
Maximum Pipe O.D.
7 7/8 in
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Nitrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.