Pipe Marker, Low Pressure Nitrogen, PK5, 7178-1HV-PK

  • Mfr # 7178-1HV-PK

  • Zoro # G002141494


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7178-1HV-PK
Zoro #
G002141494
UPC #
888434570364
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Low Pressure Nitrogen
Pipe Marker Material
Vinyl
Legend Text Color
Black
Abrasion Resistant
Yes
Glow In The Dark
No
Fits Pipe O.D.
8 in and Larger
Minimum Pipe O.D.
8 in
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Finish
Glossy
Chemical Resistant
Yes
Water Resistant
No
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Pipe Marker Legend
Low Pressure Nitrogen
Printed Language
English
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Nitrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.