Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Pressure Nitrogen, PK5, 7178-4-PK

  • Mfr # 7178-4-PK

  • Zoro # G302141521


product price: $10.95
/pk 5, $2.19/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7178-4-PK
Zoro #
G302141521
UPC #
888434570494
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Low Pressure Nitrogen
Printed Language
English
Maximum Pipe O.D.
2 3/8 in
Humidity Resistant
No
Legend Text Color
Black
Number of Pipe Markers
4
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Adhesive Style
Permanent
Pipe Marker Legend
Low Pressure Nitrogen
ANSI/ASME A13.1
Yes
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Minimum Pipe O.D.
3/4 in
Finish
Glossy
Water Resistant
No
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Nitrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.