Zoro Homepage

Pipe Marker, Low Pressure Nitrogen, PK5, 7389-4-PK

  • Mfr # 7389-4-PK

  • Zoro # G102141288


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7389-4-PK
Zoro #
G102141288
UPC #
888434569955
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Humidity Resistant
No
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
4
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Pipe Marker Legend
Low Pressure Nitrogen
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Legend Text Color
White
ISO 14726
No
Chemical Resistant
Yes
Water Resistant
No
Printed Language
English
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.