Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Pressure Steam, 1 In.H

  • Mfr # 20445

  • Zoro # G5439594


product price: $26.59
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20445
Zoro #
G5439594
UPC #
754473204457
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Steam
Material
Plastic
Legend Color
Black
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
L to O
Pipe Marker Subject Matter
Steam
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Fits Pipe O.D.
1 1/2 to 2 in
Language
English
Flow Direction Arrow
Right
Average Outdoor Durability
2 yr
Minimum Application Temperature
50 Degrees F
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Abrasion Resistant
Yes
Maximum Service Temperature
212 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Adhesive Material
Acrylic
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Package Type
Roll
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Legend Text Color
Black
ISO 14726
No
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Number of Pipe Markers
25
Glow In The Dark
No
Maximum Pipe O.D.
2 in
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Water Resistant
No
UV Resistant
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Legend
Low Pressure Steam

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.