Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Pressure Steam, 2 In.H

  • Mfr # 73906

  • Zoro # G5439585


product price: $34.19
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73906
Zoro #
G5439585
UPC #
754473739065
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Steam
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Steam
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
50 Degrees F
Legend Alpha Range
L to O
Language
English
Markers per Card
25
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Weather Resistant
No
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Protective Coating
No Protective Coating
ISO 14726
No
Maximum Service Temperature
212 Degrees F
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
6 in
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
Low Pressure Steam
Pipe Marker Material
Coiled Plastic
UV Resistant
No
Number of Pipe Markers
25
Glow In The Dark
No
Adhesive Style
Permanent
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Water Resistant
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.