Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Pressure Steam, 5839-O

  • Mfr # 5839-O

  • Zoro # G2911170


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5839-O
Zoro #
G2911170
UPC #
754473676728
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Character Height
1/2 in
Length
5 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Low Pressure Steam
Material
Plastic
Legend Color
White
Operating Temp. Range
41 Degrees F
Self-Adhesive
No
Fits Pipe O.D.
1/2 to 1 3/8 in
Language
English
Pipe Marker Subject Matter
Steam
Flow Direction Arrow
Right
Markers per Card
1
Marker Attachment Style
Wrap Around
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
ISO 14726
No
Minimum Pipe O.D.
1/2 in
Printed Language
English
UV Resistant
Yes
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Low Pressure Steam
Water Resistant
Yes
Humidity Resistant
No
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Legend Text Color
White
Chemical Resistant
Yes
Weather Resistant
Yes
Abrasion Resistant
Yes
Glow In The Dark
No
Maximum Pipe O.D.
1 3/8 in
Maximum Service Temperature
248 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.