Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Pressure Steam, PK5, 7179-4-PK

  • Mfr # 7179-4-PK

  • Zoro # G002594443


product price: $12.89
/pk 5, $2.58/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7179-4-PK
Zoro #
G002594443
UPC #
888434577400
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
4
Pipe Marker Legend
Low Pressure Steam
Pipe Marker Material
Vinyl
ISO 14726
No
Pipe Marker Package Type
Card
Legend Text Color
Black
Water Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Weather Resistant
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.