Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Pressure Steam, Wht Leg.

  • Mfr # 109443

  • Zoro # G9394655


product price: $33.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109443
Zoro #
G9394655
UPC #
754473676797
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Steam
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Number of Markers
0
Operating Temp. Range
0 Degrees F
Language
English
Markers per Card
65
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
L to O
Flow Direction Arrow
Right
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Steam
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Water Resistant
Yes
ISO 14726
No
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
UV Resistant
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Printed Language
English
Maximum Pipe O.D.
6 in
Minimum Application Temperature
50 Degrees F
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Number of Pipe Markers
25
Pipe Marker Legend
Low Pressure Steam
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Adhesive Style
Permanent
Glow In The Dark
No
Legend Text Color
White
Abrasion Resistant
Yes
Maximum Service Temperature
212 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.