Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Low Pressure Steam, Yel, 41520

  • Mfr # 41520

  • Zoro # G5438562


product price: $73.99
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41520
Zoro #
G5438562
UPC #
754473415204
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Steam
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Legend Alpha Range
L to O
Pipe Marker Subject Matter
Steam
Fits Pipe O.D.
2 in and Smaller
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Weather Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Maximum Pipe O.D.
2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Adhesive Style
Permanent
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
UV Resistant
No
Pipe Marker Legend
Low Pressure Steam
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Printed Language
English
Number of Pipe Markers
30
Glow In The Dark
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Water Resistant
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.