Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Ltrl Liq Ammonia Low, PK5

  • Mfr # 105797-PK

  • Zoro # G402140196


product price: $31.15
/pk 5, $6.23/ea

Key Features

Width
7 in
Thickness
0.005 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105797-PK
Zoro #
G402140196
UPC #
888434564554
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.005 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Minimum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
5 to 8 yr
Humidity Resistant
No
IIAR System Abbreviation
LTRL
Pipe Marker Material
Polyester
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Water Resistant
No
NFPA 99, CGA C-9
No
UV Resistant
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic
Maximum Service Temperature
230 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Pipe Marker Legend
Ltrl Liq Ammonia Low
Fits Pipe O.D.
3/4 to 2 3/8 in
ISO 14726
No
IIAR Phase
LIQ
Glow In The Dark
No
Legend Text Color
Black, Green, Orange
IIAR Pressure Level
Low

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ltrl Liq Ammonia Low, Legend Text Color Black, Green, Orange, IIAR System Abbreviation LTRL, IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.