This item is Discontinued.

Brady Pipe Marker, Lube Oil, 5721-I 5721-I

Pipe Marker, Lube Oil, 5721-I (Discontinued)

  • Mfr # 5721-I
  • Zoro # G2910105
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5721-I
Zoro #
G2910105
UPC #
754473572570
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Length
9 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Lube Oil
Material
Plastic
Legend Color
Black
Language
English
Marker Attachment Style
Wrap Around
Flow Direction Arrow
Right
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Operating Temp. Range
41 Degrees F
Pipe Marker Subject Matter
Oils
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Service Temperature
248 Degrees F
Water Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
UV Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
ISO 14726
No
Humidity Resistant
No
Weather Resistant
Yes
Pipe Marker Legend
Lube Oil
Pipe Marker Package Type
Each
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Printed Language
English
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Lube Oil, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.