Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Lube Oil, Yel, 8 to 9-7/8 In

  • Mfr # 4244-G

  • Zoro # G3302975


product price: $18.79
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4244-G
Zoro #
G3302975
UPC #
754473880392
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
10 in
Character Height
2 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Lube Oil
Material
Plastic
Legend Color
Black
Marker Attachment Style
Strap-On
Flow Direction Arrow
Right
Legend Alpha Range
L to O
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
8 to 9 7/8 in
Language
English
Markers per Card
1
Pipe Marker Subject Matter
Oils
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Water Resistant
No
Pipe Marker Legend
Lube Oil
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Maximum Service Temperature
180 Degrees F
UV Resistant
No
ISO 14726
No
Maximum Pipe O.D.
9 7/8 in
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Number of Pipe Markers
1
Humidity Resistant
No
Weather Resistant
No
Printed Language
English
Abrasion Resistant
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Strap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Lube Oil, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.