Zoro Homepage

Pipe Marker, Make Up Water, Green, 15552

  • Mfr # 15552

  • Zoro # G5438571


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2015
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15552
Zoro #
G5438571
UPC #
754473155520
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2015
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Make Up Water
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left/Right
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
L to O
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
UV Resistant
No
Printed Language
English
Maximum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Adhesive Pipe Marker Format
Roll Form, Continuous
Chemical Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Water Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Legend
Make Up Water
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Number of Pipe Markers
30
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Make Up Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.