Pipe Marker, Make Up Water, Green, 41562

  • Mfr # 41562

  • Zoro # G5438587


product price:  $74.85
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2015
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41562
Zoro #
G5438587
UPC #
754473415624
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2015
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Make Up Water
Material
vinyl
Legend Color
White
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
2 1/2 to 2 in
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Legend Alpha Range
L to O
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Adhesive Material
Acrylic
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Finish
Glossy
Number of Pipe Markers
30
Humidity Resistant
No
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent
Abrasion Resistant
Yes
Weather Resistant
Yes
Pipe Marker Legend
Make Up Water
Printed Language
English
Pipe Marker Package Type
Roll
UV Resistant
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Make Up Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.