Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Med. Pressure Condensate, Yel, 4094-A

  • Mfr # 4094-A

  • Zoro # G3326596


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4094-A
Zoro #
G3326596
UPC #
754473448189
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Length
13/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Med. Pressure Condensate
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
3/4 to 1 3/8 in
Legend Alpha Range
L to O
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Water Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Minimum Pipe O.D.
3/4 in
Printed Language
English
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Legend
Med. Pressure Condensate
Number of Pipe Markers
1
Maximum Pipe O.D.
1 3/8 in
Weather Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
ISO 14726
No
Humidity Resistant
No
Glow In The Dark
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Med. Pressure Condensate, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.