Pipe Marker, Med. Pressure Condensate, Yel, 4094-F

  • Mfr # 4094-F

  • Zoro # G2288968


product price: $11.78
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4094-F
Zoro #
G2288968
UPC #
754473413842
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Character Height
1 1/4 in
Length
8 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Med. Pressure Condensate
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Steam
Flow Direction Arrow
Right
Legend Alpha Range
L to O
Marker Attachment Style
Strap-On
Language
English
Fits Pipe O.D.
6 to 7 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Legend
Med. Pressure Condensate
Pipe Marker Material
Vinyl
Humidity Resistant
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Minimum Pipe O.D.
6 in
Weather Resistant
No
Number of Pipe Markers
1
ISO 14726
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Legend Text Color
Black
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
UV Resistant
No
Printed Language
English
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Med. Pressure Condensate, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.