Zoro Homepage

Pipe Marker, Medical Air, 1-1/2to2-3/8 In

  • Mfr # 4096-B

  • Zoro # G2299407


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Width
7/8 in
Thickness
0.02 in
Standards
ANSI A13.1-2007
Background Color
Blue
Roll Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4096-B
Zoro #
G2299407
UPC #
754473478650
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Roll Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Medical Air
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Air & Ducts
Legend Alpha Range
L to O
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Flow Direction Arrow
Right
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Legend Text Color
White
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Snap-On Pipe Marker
Humidity Resistant
No
Minimum Pipe O.D.
1 1/2 in
NFPA 99, CGA C-9
No
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
ISO 14726
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
Printed Language
English
Pipe Marker Package Type
Each
Water Resistant
No
Pipe Marker Legend
Medical Air
Pipe Marker Material
Plastic
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Medical Air, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.