Zoro Homepage

Pipe Marker, Medical Pressure Gas, PK5

  • Mfr # 7189-3C-PK

  • Zoro # G902141471


product price: $9.59
/pk 5, $1.92/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7189-3C-PK
Zoro #
G902141471
UPC #
888434570166
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Printed Language
English
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Pipe Marker Package Type
Card
Maximum Pipe O.D.
3/4 in
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Legend Text Color
Black
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Number of Pipe Markers
3
NFPA 99, CGA C-9
No
Pipe Marker Legend
Medical Pressure Gas
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.