Shop BRADY

Pipe Marker, Medium Pressure Gas, PK5, 7189-1-PK

  • Mfr # 7189-1-PK
  • Zoro # G102140229

product price: 
$
10.99
/pk of 5, $2.20/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7189-1-PK
Zoro #
G102140229
UPC #
888434570692
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
NFPA 99, CGA C-9
No
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Water Resistant
No
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Medium Pressure Gas
Number of Pipe Markers
1
Humidity Resistant
No
Printed Language
English
Weather Resistant
Yes
Pipe Marker Material
Plastic
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Finish
Glossy
ISO 14726
No
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
7 7/8 in
Protective Coating
No Protective Coating
Legend Text Color
Black
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.