Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Medium Pressure Gas, PK5, 7189-1HV-PK

  • Mfr # 7189-1HV-PK

  • Zoro # G602140576


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7189-1HV-PK
Zoro #
G602140576
UPC #
888434571514
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Printed Language
English
UV Resistant
No
Chemical Resistant
Yes
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
8 in and Larger
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Glow In The Dark
No
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Medium Pressure Gas
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.