Zoro Homepage

Pipe Marker, Medium Pressure Steam, 2 In.H

  • Mfr # 73909

  • Zoro # G5439655


product price: $35.69
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73909
Zoro #
G5439655
UPC #
754473739096
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Medium Pressure Steam
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Markers per Card
25
Legend Alpha Range
L to O
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
UV Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Weather Resistant
No
Pipe Marker Legend
Medium Pressure Steam
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Roll
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Number of Pipe Markers
25
Minimum Application Temperature
50 Degrees F
NFPA 99, CGA C-9
No
Printed Language
English
Humidity Resistant
No
Legend Text Color
Black
Glow In The Dark
No
Maximum Pipe O.D.
6 in
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Abrasion Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Steam, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.