Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Medium Pressure Steam, 2in.H

  • Mfr # 109468

  • Zoro # G9394664


product price: $34.19
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109468
Zoro #
G9394664
UPC #
754473677046
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Medium Pressure Steam
Material
Plastic
Legend Color
White
Self-Adhesive
Yes
Pipe Marker Subject Matter
Steam
Flow Direction Arrow
Right
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
65
Number of Markers
0
Language
English
Operating Temp. Range
0 Degrees F
Legend Alpha Range
L to O
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
212 Degrees F
Legend Text Color
White
Pipe Marker Legend
Medium Pressure Steam
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
Maximum Pipe O.D.
6 in
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Protective Coating
No Protective Coating
Number of Pipe Markers
25
Weather Resistant
No
Humidity Resistant
No
Printed Language
English
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ISO 14726
No
UV Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.