Pipe Marker, Mid-Pressure Natural Gas, PK5, 7190-1-PK

  • Mfr # 7190-1-PK

  • Zoro # G402140257


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7190-1-PK
Zoro #
G402140257
UPC #
888434570722
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Medium Pressure Natural Gas
Printed Language
English
Pipe Marker Material
Plastic
Maximum Pipe O.D.
7 7/8 in
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Pipe Marker Legend
Medium Pressure Natural Gas
Legend Text Color
Black
ISO 14726
No
UV Resistant
No
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Finish
Glossy
Fits Pipe O.D.
2 1/2 to 7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.