Pipe Marker, Mid-Pressure Natural Gas, PK5, 7190-1HV-PK

  • Mfr # 7190-1HV-PK

  • Zoro # G202140419


product price:  $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7190-1HV-PK
Zoro #
G202140419
UPC #
888434572160
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Medium Pressure Natural Gas
ISO 14726
No
NFPA 99, CGA C-9
No
Humidity Resistant
No
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
8 in and Larger
Finish
Glossy
Pipe Marker Package Type
Card
Minimum Pipe O.D.
8 in
Chemical Resistant
Yes
Pipe Marker Legend
Medium Pressure Natural Gas
Glow In The Dark
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Water Resistant
No
UV Resistant
No
Protective Coating
No Protective Coating
Printed Language
English
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.