Pipe Marker, Mid-Pressure Natural Gas, PK5, 7190-3C-PK

  • Mfr # 7190-3C-PK

  • Zoro # G002140329


product price: $9.59
/pk 5, $1.92/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7190-3C-PK
Zoro #
G002140329
UPC #
888434572337
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Medium Pressure Natural Gas
Pipe Marker Legend
Medium Pressure Natural Gas
Glow In The Dark
No
UV Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Legend Text Color
Black
Water Resistant
No
NFPA 99, CGA C-9
No
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
3
Printed Language
English
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Fits Pipe O.D.
3/4 in and Smaller

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.