Pipe Marker, Mid-Pressure Natural Gas, PK5, 7190-4-PK

  • Mfr # 7190-4-PK

  • Zoro # G402140530


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7190-4-PK
Zoro #
G402140530
UPC #
888434572429
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Medium Pressure Natural Gas
Humidity Resistant
No
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
4
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Legend Text Color
Black
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 to 2 3/8 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Water Resistant
No
Finish
Glossy
Pipe Marker Legend
Medium Pressure Natural Gas
Pipe Marker Material
Plastic
Weather Resistant
Yes
Pipe Marker Package Type
Card
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.