Zoro Homepage

Pipe Marker, Mill Air, Blue, 15553

  • Mfr # 15553

  • Zoro # G5438596


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15553
Zoro #
G5438596
UPC #
754473155537
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Mill Air
Material
vinyl
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Air & Ducts
Legend Alpha Range
L to O
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
-0.4 Degrees F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Humidity Resistant
No
Number of Pipe Markers
30
Glow In The Dark
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Continuous
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Printed Language
English
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Protective Coating
No Protective Coating
ISO 14726
No
UV Resistant
No
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
6 in
Pipe Marker Legend
Mill Air
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Roll
Finish
Glossy
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mill Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.