Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Mill Water, Green, 15554

  • Mfr # 15554

  • Zoro # G5438623


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15554
Zoro #
G5438623
UPC #
754473155544
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Mill Water
Material
vinyl
Legend Color
White
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
L to O
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left/Right
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Printed Language
English
Water Resistant
Yes
Abrasion Resistant
Yes
ISO 14726
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
6 in
Number of Pipe Markers
30
Weather Resistant
Yes
Pipe Marker Legend
Mill Water
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Finish
Glossy
Glow In The Dark
No
Legend Text Color
White
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mill Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.