Zoro Homepage

Pipe Marker, Natural Gas, Brown, 10 to15 In

  • Mfr # 4349-H

  • Zoro # G0111316


product price: $22.39
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4349-H
Zoro #
G0111316
UPC #
754473677190
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Natural Gas
Material
Plastic
Legend Color
White
Fits Pipe O.D.
10 to 15 in
Flow Direction Arrow
Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Gases
Legend Alpha Range
L to O
Markers per Card
1
Operating Temp. Range
-40 Degrees F
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Abrasion Resistant
Yes
UV Resistant
No
Number of Pipe Markers
1
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Natural Gas
Pipe Marker Package Type
Each
Maximum Service Temperature
180 Degrees F
Printed Language
English
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
10 in
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Humidity Resistant
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Maximum Pipe O.D.
15 in
Legend Text Color
White
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.