Zoro Homepage

Pipe Marker, Natural Gas, Wht Leg., 1in.H

  • Mfr # 109490

  • Zoro # G9394375


product price: $22.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109490
Zoro #
G9394375
UPC #
754473677268
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Legend
Natural Gas
Material
Plastic
Legend Color
White
Marker Attachment Style
Self-Adhesive
Number of Markers
0
Pipe Marker Subject Matter
Gases
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Legend Alpha Range
L to O
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Right
Self-Adhesive
Yes
Fits Pipe O.D.
1 1/2 to 2 in
Markers per Card
65
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Weather Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Natural Gas
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Package Type
Roll
ISO 14726
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Legend Text Color
White
Adhesive Style
Permanent
Number of Pipe Markers
25
Maximum Service Temperature
212 Degrees F
Water Resistant
No
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 in
Minimum Pipe O.D.
1 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.