Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Natural Gas, Wht Leg., 2in.H

  • Mfr # 109491

  • Zoro # G9394673


product price: $33.69
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109491
Zoro #
G9394673
UPC #
754473677275
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Natural Gas
Material
Plastic
Legend Color
White
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
L to O
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Right
Number of Markers
0
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Markers per Card
65
Pipe Marker Subject Matter
Gases
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Number of Pipe Markers
25
Water Resistant
No
Pipe Marker Legend
Natural Gas
Adhesive Style
Permanent
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
NFPA 99, CGA C-9
No
Weather Resistant
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
6 in
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
ISO 14726
No
Humidity Resistant
No
Pipe Marker Material
Plastic
Maximum Service Temperature
212 Degrees F
ANSI/ASME A13.1
Yes
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.