Pipe Marker, Natural Gas, Yellow, 15556
Mfr # 15556
Zoro # G4910315
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15556
Zoro #
G4910315
UPC #
754473155568
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.