Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Nitric Acid, 4350-A

  • Mfr # 4350-A

  • Zoro # G2906191


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4350-A
Zoro #
G2906191
UPC #
754473677374
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Nitric Acid
Material
Plastic
Legend Color
Black
Language
English
Fits Pipe O.D.
3/4 to 1 3/8 in
Operating Temp. Range
-40 Degrees F
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Maximum Service Temperature
140 Degrees F
ANSI/ASME A13.1
Yes
Legend Text Color
Black
UV Resistant
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Water Resistant
No
Pipe Marker Material
Plastic
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Pipe O.D.
1 3/8 in
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
Nitric Acid
Glow In The Dark
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Printed Language
English
ISO 14726
No
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.