Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Nitrogen, 2 In.H

  • Mfr # 73911

  • Zoro # G4908127


product price: $34.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73911
Zoro #
G4908127
UPC #
754473739119
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Nitrogen
Material
Plastic
Legend Color
White
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Gases
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Language
English
Markers per Card
25
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
L to O
Average Outdoor Durability
2 yr
Maximum Pipe O.D.
6 in
Adhesive Material
Acrylic
Water Resistant
No
Number of Pipe Markers
25
Abrasion Resistant
Yes
Pipe Marker Legend
Nitrogen
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Maximum Service Temperature
212 Degrees F
ISO 14726
No
Humidity Resistant
No
Weather Resistant
No
ANSI/ASME A13.1
Yes
Glow In The Dark
No
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Roll
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.