Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Nitrogen, Bl, 2-1/2 to3-7/8 In

  • Mfr # 4100-C

  • Zoro # G0104711


product price: $12.65
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Roll Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-C
Zoro #
G0104711
UPC #
754473487256
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Character Height
1 1/4 in
Length
2 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Nitrogen
Material
Plastic
Legend Color
White
Legend Alpha Range
L to O
Flow Direction Arrow
Right
Language
English
Pipe Marker Subject Matter
Gases
Markers per Card
1
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
No
ANSI/ASME A13.1
Yes
UV Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Legend Text Color
White
Pipe Marker Package Type
Each
Printed Language
English
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Maximum Pipe O.D.
3 7/8 in
Pipe Marker Legend
Nitrogen
ISO 14726
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Humidity Resistant
No
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, Character Height 1 1/4 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.