Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Nitrogen, Yellow, 4 to 6 In

  • Mfr # 4098-D

  • Zoro # G0105646


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4098-D
Zoro #
G0105646
UPC #
754473486129
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Nitrogen
Material
Plastic
Legend Color
Black
Markers per Card
1
Flow Direction Arrow
Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Gases
Marker Attachment Style
Snap-On
Fits Pipe O.D.
4 to 6 in
Legend Alpha Range
L to O
Average Outdoor Durability
5 to 8 yr
Maximum Pipe O.D.
6 in
UV Resistant
No
ANSI/ASME A13.1
Yes
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
ISO 14726
No
Minimum Pipe O.D.
4 in
Number of Pipe Markers
1
Pipe Marker Legend
Nitrogen
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Legend Text Color
Black
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Glow In The Dark
No
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Printed Language
English
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.