Zoro Homepage

Pipe Marker, No. 2 Fuel Oil, 5693-O

  • Mfr # 5693-O

  • Zoro # G2911837


product price: $7.49
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5693-O
Zoro #
G2911837
UPC #
754473564575
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Length
5 in
Character Height
1/2 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
#2 Fuel Oil
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Oils
Language
English
Flow Direction Arrow
Right
Fits Pipe O.D.
1/2 to 1 3/8 in
Marker Attachment Style
Wrap Around
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
41 Degrees F
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
Maximum Pipe O.D.
1 3/8 in
ISO 14726
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Printed Language
English
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
NFPA 99, CGA C-9
No
UV Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
#2 Fuel Oil
Glow In The Dark
No
Number of Pipe Markers
1
Weather Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Material
Plastic
Minimum Pipe O.D.
1/2 in
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend #2 Fuel Oil, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.