Shop BRADY
See all product information
Create Account
Pipe Marker, No Legend, PK5, 7025-1HV-PK
- Mfr # 7025-1HV-PK
- Zoro # G902140979
product price:Â
$
20.65
/pk of 5, $4.13/ea
Key Features
Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1, ASTM D 2979
Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 24 in
- Thickness
- 0.004 in
- Height
- 4 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Not Applicable, Character Height Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.