Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Non-Potable Water, 1 In.H

  • Mfr # 20452

  • Zoro # G3790272


product price: $27.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20452
Zoro #
G3790272
UPC #
754473204525
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Non-Potable Water
Material
Plastic
Legend Color
Black
Markers per Card
25
Language
English
Legend Alpha Range
L to O
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
1 1/2 in
ISO 14726
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Legend Text Color
Black
Maximum Service Temperature
212 Degrees F
Maximum Pipe O.D.
2 in
ANSI/ASME A13.1
Yes
Water Resistant
No
Chemical Resistant
Yes
Humidity Resistant
No
Pipe Marker Material
Coiled Plastic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Printed Language
English
Number of Pipe Markers
25
Weather Resistant
No
Glow In The Dark
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Non-Potable Water
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.