Zoro Homepage

Pipe Marker, Non-Potable Water, 2in.H

  • Mfr # 109528

  • Zoro # G9394682


product price: $37.15
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109528
Zoro #
G9394682
UPC #
754473677640
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Non-Potable Water
Material
Plastic
Legend Color
White
Number of Markers
0
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Right
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
L to O
Language
English
Markers per Card
65
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
6 in
Adhesive Material
Acrylic
Water Resistant
Yes
Legend Text Color
White
Glow In The Dark
No
Adhesive Style
Permanent
UV Resistant
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Number of Pipe Markers
25
Printed Language
English
Pipe Marker Legend
Non-Potable Water
Pipe Marker Material
Plastic
Maximum Service Temperature
212 Degrees F
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Pipe Marker Package Type
Roll

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.