Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Non-Potable Water, PK5, 7397-1HV-PK

  • Mfr # 7397-1HV-PK

  • Zoro # G902594666


product price: $22.19
/pk 5, $4.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7397-1HV-PK
Zoro #
G902594666
UPC #
888434579176
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Non-Potable Water
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
8 in
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Adhesive Style
Permanent
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Legend Text Color
White
Finish
Glossy
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.