Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Non-Potable Water, Wht Leg.

  • Mfr # 109527

  • Zoro # G9394384


product price: $24.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109527
Zoro #
G9394384
UPC #
754473677633
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Non-Potable Water
Material
Plastic
Legend Color
White
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Flow Direction Arrow
Right
Markers per Card
65
Number of Markers
0
Language
English
Fits Pipe O.D.
1 1/2 to 2 in
Legend Alpha Range
L to O
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Water Resistant
Yes
UV Resistant
No
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Non-Potable Water
NFPA 99, CGA C-9
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Pipe Marker Material
Plastic
Printed Language
English
Maximum Pipe O.D.
2 in
Chemical Resistant
Yes
Weather Resistant
No
Pipe Marker Package Type
Roll
Abrasion Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Number of Pipe Markers
25
ISO 14726
No
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.