Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Noncondensable Gas, Yel, 41565

  • Mfr # 41565

  • Zoro # G5438641


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41565
Zoro #
G5438641
UPC #
754473415655
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Noncondensable Gas
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
2 in and Smaller
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Gases
Legend Alpha Range
L to O
Flow Direction Arrow
Left
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Pipe Marker Legend
Noncondensable Gas
ISO 14726
No
UV Resistant
No
Glow In The Dark
No
NFPA 99, CGA C-9
No
Finish
Glossy
Legend Text Color
Black
Printed Language
English
Maximum Pipe O.D.
2 in
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Humidity Resistant
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Noncondensable Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.