Zoro Homepage

Pipe Marker, Not Applicable, No Legend, PK5, 7021-4-PK

  • Mfr # 7021-4-PK

  • Zoro # G002140893


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.005 in
Height
1 1/8 in
Standards
ANSI A13.1, ASTM D 2979
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7021-4-PK
Zoro #
G002140893
UPC #
888434583340
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.005 in
Height
1 1/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Legend
Blank
Printed Language
No Text
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
No Legend
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Material
Coiled Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
230 Degrees F
Adhesive Style
Permanent
Finish
Glossy
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Weather Resistant
Yes
Number of Pipe Markers
4
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Not Applicable, Character Height Not Applicable, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.