Pipe Marker, Not Applicable, No Legend, PK5, 7024-1HV-PK

  • Mfr # 7024-1HV-PK

  • Zoro # G202140969


product price: $29.59
/pk 5, $5.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1, ASTM D 2979
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7024-1HV-PK
Zoro #
G202140969
UPC #
888434583395
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Red
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Printed Language
No Text
UV Resistant
No
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Pipe Marker Legend
No Legend
NFPA 99, CGA C-9
No
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Minimum Pipe O.D.
8 in
Adhesive Material
Acrylic
Number of Pipe Markers
1
Adhesive Style
Permanent
Water Resistant
Yes
Pipe Marker Package Type
Card
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Not Applicable, Character Height Not Applicable, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.