Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Oil, 1 In.H

  • Mfr # 20453

  • Zoro # G5439664


product price: $24.39
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20453
Zoro #
G5439664
UPC #
754473204532
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Oil
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Oils
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
L to O
Fits Pipe O.D.
1 1/2 to 2 in
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Adhesive Material
Acrylic
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Material
Polyester
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Abrasion Resistant
Yes
Number of Pipe Markers
25
Adhesive Style
Permanent
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Weather Resistant
No
NFPA 99, CGA C-9
No
Glow In The Dark
No
Pipe Marker Legend
Oil
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
2 in
Printed Language
English
Water Resistant
No
Minimum Application Temperature
50 Degrees F
UV Resistant
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
212 Degrees F
Legend Text Color
Black
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oil, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.