Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, Oil, Yellow, 8 In or Greater 7204-1HV

Pipe Marker, Oil, Yellow, 8 In or Greater (Discontinued)

  • Mfr # 7204-1HV
  • Zoro # G1200683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7204-1HV
Zoro #
G1200683
UPC #
754473813543
Country of Origin
United States

Dimensions

Height
4"
Width
24"
Length
24"
Character Height
3-1/2"

Details

Item
Pipe Marker
Legend
Oil
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Markers per Card
1
Self-Adhesive
Yes
Standards
ANSI A13.1-2007
Legend Alpha Range
L to O
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Pipe Marker, Character Height 3-1/2 In., Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.