Shop BRADY
See all product information
Create Account
Pipe Marker OO Nitrogen.375-0.5in Dia White/Green
- Mfr # 5728-OO
- Zoro # G623549174
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Width
12.1 in
Material
Self-laminating
Depth
1.25 in
Color
White on Green
Height
0.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5728-OO
- Zoro #
- G623549174
- UPC #
- 888434644317
- Country of Origin
- United States
Dimensions
- Width
- 12.1 in
- Depth
- 1.25 in
- Height
- 0.95 in
Details
- Item
- Pipe Marker
- Material
- Self-laminating
- Color
- White on Green
Description
Wrap Around High Performance Pipe Markers (B-689) are coiled, printed plastic sheets with sealed color graphics for use on pipes in harsh environments. Designed for use on rusty, dirty, wet or rough pipes where pressure sensitive labels aren't effective. Resistant to UV light exposure, high humidity, high temperatures, abrasion, chemical reagents and physical agitation. Self-adhesive end strip adheres to the marker's body to ensure a tight, continuous wrap. Excellent chemical resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.