Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Oxygen, 2 In.H

  • Mfr # 73915

  • Zoro # G5439682


product price: $38.65
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73915
Zoro #
G5439682
UPC #
754473739157
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Oxygen
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Gases
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
25
Legend Alpha Range
L to O
Marker Attachment Style
Self-Adhesive
Language
English
Average Outdoor Durability
2 yr
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Coiled Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Legend Text Color
Black
Printed Language
English
Pipe Marker Package Type
Roll
Weather Resistant
No
Maximum Pipe O.D.
6 in
ANSI/ASME A13.1
Yes
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
Number of Pipe Markers
25
UV Resistant
No
Water Resistant
No
Glow In The Dark
No
Maximum Service Temperature
212 Degrees F
NFPA 99, CGA C-9
No
ISO 14726
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Humidity Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Legend
Oxygen
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.